Overview
Mfr description
17605 2345 COB JL TYPE "J" 1.20MM
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingBright
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Material GradeM42
- Series2345
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data