Motion
MT2417611
Jobber Length Drill Bit - 2345 Series, 1.80 mm, Cobalt High Speed Steel Material, 25 mm Flute, 135 ° Point Angle, 51 mm OAL
Mi Item #03477816
MFR #MT2417611
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 1.80 mm, Cobalt High Speed Steel Material, 25 mm Flute, 135 ° Point Angle, 51 mm OAL
Mi Item #03477816
MFR #MT2417611

Mfr description
17611 2345 COB JL TYPE "J" 1.80MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.35/each

Specifications

Dimensions

  • Diameter
    0.0709 in, 1.80 mm
  • Drill Bit Size  
    1.80 mm
  • Flute Length  
    25 mm
  • Overall Length  
    51 mm

Details

  • Bit Type
    NAS 907, Type J
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)