Motion
MT2417624
Jobber Length Drill Bit - 2345 Series, 3 mm, Cobalt Material, 41 mm Flute, 135 ° Point Angle, 70 mm OAL
MI ITEM #03477829
MFR #MT2417624
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 3 mm, Cobalt Material, 41 mm Flute, 135 ° Point Angle, 70 mm OAL
MI ITEM #03477829
MFR #MT2417624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.89/each

Specifications

Dimensions

  • Drill Bit Size  
    3 mm
  • Flute Length  
    41 mm
  • Overall Length  
    70 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round

Overview

Mfr description
17624 2345 COB JL TYPE "J" 3.00MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought