Motion
MT2417630
Jobber Length Drill Bit - 2345 Series, 3.6 mm, Cobalt Material, 48 mm Flute, 135 ° Point Angle, 76 mm OAL
MI ITEM #03477835
MFR #MT2417630
Your Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 3.6 mm, Cobalt Material, 48 mm Flute, 135 ° Point Angle, 76 mm OAL
MI ITEM #03477835
MFR #MT2417630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.55/each(List $5.24)

Overview

Mfr description
17630 2345 COB JL TYPE "J" 3.60MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text