Motion
MT2417636
Jobber Length Drill Bit - 2345 Series, 4.2 mm, Cobalt Material, 54 mm Flute, 135 ° Point Angle, 83 mm OAL
MI ITEM #03477841
MFR #MT2417636
Price$5.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 4.2 mm, Cobalt Material, 54 mm Flute, 135 ° Point Angle, 83 mm OAL
MI ITEM #03477841
MFR #MT2417636

Mfr description
17636 2345 COB JL TYPE "J" 4.20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.34/each

Specifications

Dimensions

  • Drill Bit Size  
    4.2 mm
  • Flute Length  
    54 mm
  • Overall Length  
    83 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)