Motion
MT2417644
Jobber Length Drill Bit - 2345 Series, 5 mm, Cobalt Material, 62 mm Flute, 135 ° Point Angle, 92 mm OAL
Mi Item #03477849
MFR #MT2417644
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 5 mm, Cobalt Material, 62 mm Flute, 135 ° Point Angle, 92 mm OAL
Mi Item #03477849
MFR #MT2417644

Mfr description
17644 2345 COB JL TYPE "J" 5.00MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.92/each

Specifications

Dimensions

  • Drill Bit Size  
    5 mm
  • Flute Length  
    62 mm
  • Overall Length  
    92 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)