Motion
MT2417669
Jobber Length Drill Bit - 2345 Series, 7.5 mm, Cobalt Material, 78 mm Flute, 135 ° Point Angle, 111 mm OAL
MI ITEM #03477874
MFR #MT2417669
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 7.5 mm, Cobalt Material, 78 mm Flute, 135 ° Point Angle, 111 mm OAL
MI ITEM #03477874
MFR #MT2417669

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.03/each

Specifications

Dimensions

  • Drill Bit Size  
    7.5 mm
  • Flute Length  
    78 mm
  • Overall Length  
    111 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round

Overview

Mfr description
17669 2345 COB JL TYPE "J" 7.50MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought