Motion
MT2417676
Jobber Length Drill Bit - 2345 Series, 8.20 mm, Cobalt High Speed Steel Material, 84 mm Flute, 135 ° Point Angle, 117 mm OAL
MI ITEM #03477881
MFR #MT2417676
Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 8.20 mm, Cobalt High Speed Steel Material, 84 mm Flute, 135 ° Point Angle, 117 mm OAL
MI ITEM #03477881
MFR #MT2417676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.26/each

Specifications

Dimensions

  • Diameter
    0.3224 in, 8.19 mm
  • Drill Bit Size  
    8.20 mm
  • Flute Length  
    84 mm
  • Overall Length  
    117 mm

Details

  • Bit Type
    NAS 907, Type J
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
17676 2345 COB JL TYPE "J" 8.20MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought