Motion
MT2417677
Jobber Length Drill Bit - 2345 Series, 8.3 mm, Cobalt Material, 84 mm Flute, 135 ° Point Angle, 117 mm OAL
MI ITEM #03477882
MFR #MT2417677
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 8.3 mm, Cobalt Material, 84 mm Flute, 135 ° Point Angle, 117 mm OAL
MI ITEM #03477882
MFR #MT2417677

Mfr description
17677 2345 COB JL TYPE "J" 8.30MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Drill Bit Size  
    8.3 mm
  • Flute Length  
    84 mm
  • Overall Length  
    117 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)