Motion
MT2417679
Jobber Length Drill Bit - 2345 Series, 8.5 mm, Cobalt High Speed Steel Material, 87 mm Flute, 135 ° Point Angle, 121 mm OAL
MI ITEM #03477884
MFR #MT2417679
Your Price$15.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 8.5 mm, Cobalt High Speed Steel Material, 87 mm Flute, 135 ° Point Angle, 121 mm OAL
MI ITEM #03477884
MFR #MT2417679

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.77/each(List $18.14)

Overview

Mfr description
17679 2345 COB JL TYPE "J" 8.50MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Straw
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    8.5 mm
  • Series
    2345
  • Specification
    NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text