Motion
MT2417682
Jobber Length Drill Bit - 2345 Series, 8.8 mm, Cobalt Material, 89 mm Flute, 135 ° Point Angle, 124 mm OAL
MI ITEM #03477887
MFR #MT2417682
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 8.8 mm, Cobalt Material, 89 mm Flute, 135 ° Point Angle, 124 mm OAL
MI ITEM #03477887
MFR #MT2417682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.95/each

Specifications

Dimensions

  • Drill Bit Size  
    8.8 mm
  • Flute Length  
    89 mm
  • Overall Length  
    124 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round

Overview

Mfr description
17682 2345 COB JL TYPE "J" 8.80MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought