Motion
MT2417693
Jobber Length Drill Bit - 2345 Series, 10 mm, Cobalt Material, 95 mm Flute, 135 ° Point Angle, 130 mm OAL
Mi Item #03477898
MFR #MT2417693
Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 10 mm, Cobalt Material, 95 mm Flute, 135 ° Point Angle, 130 mm OAL
Mi Item #03477898
MFR #MT2417693

Mfr description
17693 2345 COB JL TYPE "J" 10.0MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.06/each

Specifications

Dimensions

  • Drill Bit Size  
    10 mm
  • Flute Length  
    95 mm
  • Overall Length  
    130 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2345
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)