Motion
MT2417702
Jobber Length Drill Bit - 2345 Series, 12.2 mm, Cobalt Material, 111 mm Flute, 135 ° Point Angle, 150 mm OAL
MI ITEM #03477907
MFR #MT2417702
Your Price$36.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2345 Series, 12.2 mm, Cobalt Material, 111 mm Flute, 135 ° Point Angle, 150 mm OAL
MI ITEM #03477907
MFR #MT2417702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.47/each(List $41.93)

Overview

Mfr description
17702 2345 COB JL TYPE "J" 12.2MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text