Motion
MT1218184
MT1218184
MI ITEM #03477912
MFR #MT1218184
List Price$714.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1218184
MI ITEM #03477912
MFR #MT1218184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$714.05/each for your price

Overview

Mfr description
18184 8095 DRL SET 5TL 29PC TAPER

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Shank Type
    Round
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    6-3/4, 2-1/4 in, 3 in, 3-3/4 in, 4-1/4 in, 4-5/8 in, 5-1/8 in, 5-3/4 in, 5-3/8 in, 6 in, 6-1/2 in, 6-1/4 in, 6-1/8 in, 6-3/8 in, 7 in, 7-/4 in, 7-1/2 in, 7-1/4 in, 7-3/4 in
  • Flute Length
    1-1/4 in, 1-1/8 in, 1-3/4 in, 2 in, 2-1/2 in, 2-1/4 in, 2-3/4 in, 3 in, 3-3/8 in, 3-7/8 in, 4 in, 4-1/4 in, 4-1/8 in, 4-3/4 in, 4-3/8 in, 4-5/8 in
  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Material Grade
    M7
  • Series
    8095
  • Cutting Direction
    Right Hand Cut
  • Includes
    Indexed Case
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text