Motion
MT5121005
MT5121005
MI ITEM #03477915
MFR #MT5121005
Your Price$168.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121005
MI ITEM #03477915
MFR #MT5121005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.26/each(List $193.50)

Overview

Mfr description
21005 1650 HS CONSTRUCT RMR 11/16

Specifications

  • Reamer Type
    Construction
  • Reamer Diameter
    11/16 in
  • Flute Length
    5-3/8 in
  • Overall Length
    7 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Number Of Flutes
    5
  • Cutting Direction
    Right Hand
  • Series
    1650
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text