Motion
MT5121010
MT5121010
MI ITEM #03477917
MFR #MT5121010
Price$282.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121010
MI ITEM #03477917
MFR #MT5121010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.70/each

Specifications

Dimensions

  • Flute Length
    5-5/8 in
  • Overall Length
    7-1/4 in
  • Reamer Diameter
    15/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Reamer Type
    Construction
  • Series
    1650
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
21010 1650 HS CONSTRUCT RMR 15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought