Overview
Mfr description
21102 1650R HS CONSTRUCT RMR 1/2"
Specifications
- Reamer TypeConstruction
- Reamer Diameter1/2 in
- Flute Length4-3/8 in
- Overall Length6 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Silver
- Number Of Flutes5
- Cutting DirectionRight Hand
- Series1650R
- Spiral DirectionLeft Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data