Motion
MT5121104
MT5121104
MI ITEM #03477923
MFR #MT5121104
Your Price$146.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121104
MI ITEM #03477923
MFR #MT5121104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.34/each(List $168.29)

Overview

Mfr description
21104 1650R HS CONSTRUCT RMR 5/8"

Specifications

  • Reamer Type
    Construction
  • Reamer Diameter
    5/8 in
  • Flute Type
    Left Hand Spiral
  • Shank Type
    Plain Round
  • Small End Diameter
    0.352 in
  • Flute Length
    5 in
  • Overall Length
    6-5/8 in
  • Shank Diameter Hex Width
    1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Number Of Flutes
    5
  • Fast Spiral
    No
  • Cutting Direction
    Right Hand
  • Series
    1650R
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text