Motion
MT5121107
MT5121107
MI ITEM #03477926
MFR #MT5121107
List Price$255.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121107
MI ITEM #03477926
MFR #MT5121107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.66/each for your price

Overview

Mfr description
21107 1650R HS CONSTRUCT RMR 7/8"

Specifications

  • Reamer Type
    Construction
  • Reamer Diameter
    7/8 in
  • Flute Type
    Left Hand Spiral
  • Shank Type
    Plain Round
  • Small End Diameter
    0.602 in
  • Flute Length
    5-5/8 in
  • Overall Length
    7-1/4 in
  • Shank Diameter Hex Width
    1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Number Of Flutes
    5
  • Fast Spiral
    No
  • Cutting Direction
    Right Hand
  • Series
    1650R
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text