Motion
MT5322405
MT5322405
MI ITEM #03477934
MFR #MT5322405
Price$46.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5322405
MI ITEM #03477934
MFR #MT5322405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.37/each

Specifications

Dimensions

  • Flute Length
    1 in
  • Overall Length
    4 in
  • Reamer Diameter
    0.1406 in
  • Reamer Diameter Decimal Equivalent
    0.1406 in
  • Shank Diameter
    .1350 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Number Of Flutes
    4
  • Reamer Type
    Chucking
  • Series
    2655
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
22405 2655 COB CHUCK REAMER 9/64"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought