Motion
MT5023304
23304 1655M HS METRIC +/- RMR SET
Mi Item #03477943
MFR #MT5023304
Price$1,081.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23304 1655M HS METRIC +/- RMR SET
Mi Item #03477943
MFR #MT5023304

Mfr description
23304 1655M HS METRIC +/- RMR SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.63/each

Specifications

Dimensions

  • Reamer Diameter
    4 to 12 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)