Motion
MT6025724
MT6025724
MI ITEM #03477970
MFR #MT6025724
List Price$68.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025724
MI ITEM #03477970
MFR #MT6025724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.51/each for your price

Overview

Mfr description
25724 1766 CTBR.#8 STANDARD(.270)

Specifications

  • Screw Size
    8 in
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    .2700 in
  • Shank Diameter
    1/4 in
  • Overall Length
    5 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    4
  • Pilot Diameter
    0.164 in
  • Flute Length
    3/4 in
  • Pilot Length
    7/32 in
  • Cutting Direction
    Right Hand Cut
  • Shank Length
    3-1/2 in
  • Series
    1766
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text