Motion
MT6025726
MT6025726
MI ITEM #03477972
MFR #MT6025726
List Price$69.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025726
MI ITEM #03477972
MFR #MT6025726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.98/each for your price

Overview

Mfr description
25726 1766 CTBR.#10STANDARD(.312)

Specifications

  • Screw Size
    10 in
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    .3120 in
  • Shank Diameter
    0.2812 in
  • Overall Length
    5-1/4 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    4
  • Pilot Diameter
    0.19 in
  • Flute Length
    7/8 in
  • Pilot Length
    1/4 in
  • Cutting Direction
    Right Hand Cut
  • Shank Length
    3-1/2 in
  • Series
    1766
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text