Motion
MT5029002
MT5029002
MI ITEM #03477976
MFR #MT5029002
List Price$49.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5029002
MI ITEM #03477976
MFR #MT5029002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.23/each for your price

Overview

Mfr description
29002 1655H ST/FL CHUCK RMR .0310

Specifications

  • Reamer Diameter
    .0310 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    1/2 in
  • Number Of Flutes
    3
  • Overall Length
    1-1/2 in
  • Shank Diameter
    .0310 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655H
  • Reamer Diameter Decimal Equivalent
    0.0310 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text