Motion
MT5029268
MT5029268
MI ITEM #03478240
MFR #MT5029268
Price$53.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5029268
MI ITEM #03478240
MFR #MT5029268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.36/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Overall Length
    5 in
  • Reamer Diameter
    .1925 in
  • Reamer Diameter Decimal Equivalent
    0.1925 in
  • Shank Diameter
    .1860 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    1655H
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
29268 1655H ST/FL CHUCK RMR .1925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought