Motion
MT5029369
MT5029369
MI ITEM #03478341
MFR #MT5029369
Your Price$52.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5029369
MI ITEM #03478341
MFR #MT5029369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.86/each(List $60.79)

Overview

Mfr description
29369 1655H ST/FL CHUCK RMR .2530

Specifications

  • Reamer Diameter
    .2530 in
  • Reamer Type
    Chucking
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    1-1/2 in
  • Number Of Flutes
    6
  • Overall Length
    6 in
  • Shank Diameter
    .2405 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655H
  • Reamer Diameter Decimal Equivalent
    0.2530 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text