Motion
6810ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #03478742
MFR #6810ZZ
Price$345.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #03478742
MFR #6810ZZ

Mfr description
6810 ZZ BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6810 ZZ BEARING
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6810ZZ is a 50 mm bore radial/deep groove ball bearing with a 65 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6810ZZ
  • Manufacturer Upc Number
    029176425776
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176425776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)