Motion
7010CTRSULP4Y
Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #03478748
MFR #7010CTRSULP4Y
Your Price$718.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #03478748
MFR #7010CTRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$718.60/each(List $862.32)

Overview

Mfr description
7010CTRSULP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    16 mm
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    2650 kgf
  • Radial Static Load Capacity
    2230 kgf
  • Cage Material
    Synthetic Resin
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Outer Ring Width
    16 mm
  • Max Rpm
    17000 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    70
  • Weight
    0.55 lbs
  • Manufacturer Upc Number
    029176730191
  • UPC_NO
    029176730191
  • Prop 65 Statement
  • Description
    7010CTRSULP4Y
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text