Motion
MT5029852
MT5029852
MI ITEM #03478836
MFR #MT5029852
Price$118.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5029852
MI ITEM #03478836
MFR #MT5029852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.86/each

Specifications

Dimensions

  • Flute Length
    2-1/4 in
  • Overall Length
    9 in
  • Reamer Diameter
    .6255 in
  • Reamer Diameter Decimal Equivalent
    0.6255 in
  • Shank Diameter
    .5615 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Type
    Chucking
  • Series
    1655H
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
29852 1655H ST/FL CHUCK RMR .6255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought