Motion
MT5029873
MT5029873
MI ITEM #03478857
MFR #MT5029873
List Price$169.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5029873
MI ITEM #03478857
MFR #MT5029873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.05/each for your price

Overview

Mfr description
29873 1655H ST/FL CHUCK RMR .7490

Specifications

  • Reamer Diameter
    .7490 in
  • Reamer Type
    Chucking
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    2-1/2 in
  • Number Of Flutes
    8
  • Overall Length
    9-1/2 in
  • Shank Diameter
    .6240 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655H
  • Reamer Diameter Decimal Equivalent
    0.7490 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought