Motion
29881
Chucking Reamer - .7540 in, HSS, 2-1/2 in Straight Flute, Bright Finish, List No. 1655H
MI ITEM #03478865
MFR #29881
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chucking Reamer - .7540 in, HSS, 2-1/2 in Straight Flute, Bright Finish, List No. 1655H
MI ITEM #03478865
MFR #29881

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29881 1655H ST/FL CHUCK RMR .7540

Specifications

  • Reamer Diameter
    .7540 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    2-1/2 in
  • Number Of Flutes
    8
  • Overall Length
    9-1/2 in
  • Shank Diameter
    .6240 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655H
  • Reamer Diameter Decimal Equivalent
    0.7540 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text