Motion
MT4230693
MORSE® Cutting Tools Thread Forming Tap - 2106 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 1/4 – 28 Thread Size
MI ITEM #03478920
MFR #MT4230693
List Price$51.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 1/4 – 28 Thread Size
MI ITEM #03478920
MFR #MT4230693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.77/each for your price

Overview

Mfr description
30693 2106 HP DIN FORM H6 1/4"-28

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
    H6
  • Thread Length
  • Overall Length
    3.15 in
  • Series
    2106
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    1/4 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text