Motion
MT4230698
MORSE® Cutting Tools Thread Forming Tap - 2106 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3/8 – 16 Thread Size
Mi Item #03478925
MFR #MT4230698
Price$64.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3/8 – 16 Thread Size
Mi Item #03478925
MFR #MT4230698

Mfr description
30698 2106 HP DIN FORM H5 3/8"-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.38/each

Specifications

Dimensions

  • Overall Length
    3.937 in
  • Thread Length  
    0.8660 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Powder Metallurgy High Speed Steel
  • Series
    2106
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)