Motion
MT3732573
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 x Series, High Speed Steel Material, Black Finish, 3 Flutes, #6 – 32 Thread Size, Right Hand Direction
MI ITEM #03478981
MFR #MT3732573
List Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 x Series, High Speed Steel Material, Black Finish, 3 Flutes, #6 – 32 Thread Size, Right Hand Direction
MI ITEM #03478981
MFR #MT3732573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.18/each for your price

Overview

Mfr description
32573 2068X STEAM OXIDE 6-32 BOTT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #6 – 32
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2 in
  • Series
    2068 x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text