Motion
MT3732576
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 x Series, High Speed Steel Material, Black Finish, 4 Flutes, #8 – 36 Thread Size, Right Hand Direction
MI ITEM #03478984
MFR #MT3732576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 x Series, High Speed Steel Material, Black Finish, 4 Flutes, #8 – 36 Thread Size, Right Hand Direction
MI ITEM #03478984
MFR #MT3732576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32576 2068X STEAM OXIDE 8-36 BOTT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #8 – 36
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Series
    2068 x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text