Overview
Mfr description
33446 2020 LH PLUG 3/8"-16 H3 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/8 – 16
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-15/16 in
- Series2020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data