Overview
Mfr description
33451 2020 LH PLUG 1/2"-20 H3 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1/2 – 20
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length3-3/8 in
- Series2020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data