Overview
Mfr description
33455 2020 LH PLUG 3/4"-16 H3 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/4 – 16
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length4-1/4 in
- Series2020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data