Overview
Mfr description
33475 2020 LH BTTM 5/16-24 H3 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/16 – 24
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length2-23/32 in
- Series2020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data