Motion
MT3733476
M Hand Tap - 2020 Series, 3/8 in - 16 Thread Size, 4 Flutes, UNC Thread Standard, Left Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03479035
MFR #MT3733476
Price$19.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Hand Tap - 2020 Series, 3/8 in - 16 Thread Size, 4 Flutes, UNC Thread Standard, Left Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03479035
MFR #MT3733476

Mfr description
33476 2020 LH BTTM 3/8"-16 H3 4FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.99/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.3810 in
  • Table Length
    2.9375 in | 74.61 mm
  • Table Width
    0.2860 in | 7.26 mm
  • Tap Size Compatibility
    3/8 in - 16
  • Tapping Depth
    1.2500 in | 19.05 mm
  • Thread Length  
    1-1/4 in
  • Thread Size
    3/8 in - 16

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2020
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)