Motion
MT3733487
M Hand Tap - 2020 Series, 7/8 in - 14 Thread Size, 4 Flutes, UNF Thread Standard, Left Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03479045
MFR #MT3733487
Price$119.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Hand Tap - 2020 Series, 7/8 in - 14 Thread Size, 4 Flutes, UNF Thread Standard, Left Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03479045
MFR #MT3733487

Mfr description
33487 2020 LH BTTM 7/8"-14 H4 4FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.61/each

Specifications

Dimensions

  • Overall Length
    4-11/16 in
  • Shank Diameter
    0.6970 in
  • Table Length
    4.6875 in | 119.06 mm
  • Table Width
    0.5230 in | 13.28 mm
  • Tap Size Compatibility
    7/8 in - 14
  • Tapping Depth
    2.2188 in | 56.36 mm
  • Thread Length  
    2-7/32 in
  • Thread Size
    7/8 in - 14

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2020
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)