Motion
MT3534524
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1-1/8 – 7 Thread Size
MI ITEM #03479057
MFR #MT3534524
List Price$452.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1-1/8 – 7 Thread Size
MI ITEM #03479057
MFR #MT3534524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$452.38/each for your price

Overview

Mfr description
34524 2091 1-1/8"-7 H4 SP FL BTTM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1.1430 in
  • Overall Length
    5-7/16 in
  • Series
    2091
  • Thread Direction
    Right Hand
  • Thread Size
    1-1/8 – 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text