Overview
Mfr description
34534 2091 2"-4-1/2 H7 SP FL BTTM
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Length1.7770 in
- Overall Length7-5/8 in
- Series2091
- Thread DirectionRight Hand
- Thread Size2 – 4-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data