Motion
MT7934757
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNC
Mi Item #03479142
MFR #MT7934757
Price$29.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNC
Mi Item #03479142
MFR #MT7934757

Mfr description
34757 2102 R/N SPFL H3 3F 1/4"-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.06/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.2550 in, 6.47 mm
  • Tapping Depth
    1.0000 in | 25.39 mm
  • Thread Length
    0.4330 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Materials Up To 28Rc Hardness
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)