Motion
MT7934762
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNF
Mi Item #03479147
MFR #MT7934762
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNF
Mi Item #03479147
MFR #MT7934762

Mfr description
34762 2102 R/N SPFL H3 3F 3/8"-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.3810 in, 9.67 mm
  • Tapping Depth
    1.2500 in | 31.75 mm
  • Thread Length
    0.5510 in
  • Thread Size
    3/8 – 24

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Wide Range Of Materials Up To 28Rc Hardness
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)