Motion
MT7934840
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M3 x 0.5 Thread Size
Mi Item #03479168
MFR #MT7934840
Price$25.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M3 x 0.5 Thread Size
Mi Item #03479168
MFR #MT7934840

Mfr description
34840 2102M R/N SPFL D3 3F M3X0.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.27/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Thread Length
    0.2360 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2102M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)