Motion
MT7934872
MORSE® Cutting Tools Straight Flute Hand Tap - 2021 Series, High Speed Steel Material, Black Finish, 4 Flutes, 1/4 – 20 Thread Size, Right Hand Direction
MI ITEM #03479174
MFR #MT7934872
List Price$13.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2021 Series, High Speed Steel Material, Black Finish, 4 Flutes, 1/4 – 20 Thread Size, Right Hand Direction
MI ITEM #03479174
MFR #MT7934872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.34/each for your price

Overview

Mfr description
34872 2021 PLUG CAST IRON 1/4"-20

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/4 – 20
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-1/2 in
  • Series
    2021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text