Motion
MT7934874
MORSE® Cutting Tools Straight Flute Hand Tap - 2021 Series, 5/16 in - 18 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black Finish
Mi Item #03479176
MFR #MT7934874
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2021 Series, 5/16 in - 18 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black Finish
Mi Item #03479176
MFR #MT7934874

Mfr description
34874 2021 PLG CAST IRON 5/16"-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.3180 in
  • Table Length
    2.7188 in | 69.06 mm
  • Table Width
    0.2380 in | 6.05 mm
  • Tap Size Compatibility
    5/16 in - 18
  • Tapping Depth
    1.1250 in | 28.22 mm
  • Thread Length  
    1-1/8 in
  • Thread Size
    5/16 in - 18

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2021
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)