Overview
Mfr description
34898 2021 BTM CAST IRON 7/16"-14
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/16 – 14
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-5/32 in
- Series2021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data