Overview
Mfr description
34910 2021M PLUG CAST IRON M6X1.0
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM6 x 1
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/2 in
- Series2021M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data